Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Dust Mop Pad, Microfiber, 72 in Length, Fringed Head

Catalog No. 502836111
Encompass

This dust mop pad is designed for effective dust collection in a variety of cleaning applications. Constructed with a microfiber head material and featuring a fringed head style, it efficiently removes dust and debris. The launderable design ensures durability and reusability, making it a practical choice for maintaining clean environments.

  • Head material: Microfiber
  • Head style: Fringed
  • Launderable for repeated use
  • Features a slip-through pocket on canvas backing for easy attachment
  • Overall length: 72 in
  • Overall width: 7 in
  • Available in gray and blue color options

Catalog No. 50-283-6111 Supplier MSC Supplier No. 56591852
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dust mop pad is designed for effective dust collection in a variety of cleaning applications. Constructed with a microfiber head material and featuring a fringed head style, it efficiently removes dust and debris. The launderable design ensures durability and reusability, making it a practical choice for maintaining clean environments.

  • Head material: Microfiber
  • Head style: Fringed
  • Launderable for repeated use
  • Features a slip-through pocket on canvas backing for easy attachment
  • Overall length: 72 in
  • Overall width: 7 in
  • Available in gray and blue color options

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.