Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Micro Cleveland Bone Rongeur

Catalog No. 21124462 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric) Blade:
4 mm
5 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
21-124-462 4 mm
21-124-463 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-462 Supplier Surgical Design™ Supplier No. 111225
Add to Cart
Add to Cart

Micro Cleveland bone rongeur delivers controlled, powerful bone cutting performance.

  • Constructed from medical-grade stainless steel for superior durability and corrosion resistance
  • Available in 5.5-in. (4 mm bite) and 7-in. (5 mm bite) configurations for diverse needs
  • Sharp, precision-milled jaws ensure efficient, clean bone cutting with minimal effort
  • Designed for controlled resection of cortical and cancellous bone
  • Smooth hinge mechanism provides consistent motion and cutting pressure
  • Ergonomic handle offers secure grip and comfort during extended procedures
  • Balanced construction enhances control and precision in both large and confined fields
  • Pathology, forensic, and autopsy dissection tasks
  • Reconstructive and veterinary surgical bone trimming
  • Suitable for teaching and research laboratories requiring durable precision tools

Specifications

Product Type Bone-cutting Forceps
Blade Material Stainless Steel
Blade Style Curved
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Length (Metric) Blade 4 mm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.