Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Animal Care and Research
- Animal Surgical Devices
- Animal Surgical Equipment
- Stoelting™ Micro Dissecting Scissors
Stoelting™ Micro Dissecting Scissors
Catalog No. 10000511
Shop All Stoelting Co Products

Change view
Click to view available options
Length (English):
3.5 in.
4 in.
4.25 in.
4.5 in.
5 in.
6 in.
Model:
Angled Probe
Angled, Sharp
Curved B/B
Curved, 23 mm, Sharp
Curved, 24 mm, Sharp
Curved, 6 mm X .33 mm tip
Curved, 8 mm X .33 mm tip
Curved, Left-handed
Curved, S/S, Ceramic
Curved, S/S, TC
Curved, S/S, TC SC
Curved, S/S, TC SC CER
Curved, S/S, smooth cut
Curved, SURE CUT
Curved, Sharp
Curved, Sharp, TC
Curved, TC, SURE CUT
Light Curve, Blunt
Side Curve, Sharp
Straight B/B
Straight, 20 mm, Sharp
Straight, 24 mm, Sharp
Straight, 6 mm X .33 mm tip
Straight, 8 mm X .33 mm tip
Straight, S/S, StrongCut
Straight, S/S, Sure Cut
Straight, S/S, TC SC
Straight, S/S, TC SC CER
Straight, SURE CUT
Straight, Sharp
Straight, Sharp, Left-Hand
Straight, Sharp, TC
Straight, Tungsten Carbide
37 product options available for selection
| Catalog No. | Length (English) | Model |
|---|---|---|
| 10-000-511 | 3.5 in. | Curved, 23 mm, Sharp |
| 10-000-506 | 3.5 in. | Straight, 20 mm, Sharp |
| 10-001-521 | 3.5 in. | Straight, S/S, TC SC |
| 10-000-526 | 3.5 in. | Curved, S/S, smooth cut |
| 10-001-523 | 3.5 in. | Curved, S/S, TC |
| 10-001-524 | 3.5 in. | Curved, S/S, TC SC |
| 10-001-525 | 3.5 in. | Curved, S/S, TC SC CER |
| 10-000-507 | 3.5 in. | Curved, Sharp |
| 10-000-525 | 3.5 in. | Straight, S/S, StrongCut |
| 10-001-526 | 3.5 in. | Straight, S/S, Sure Cut |
| 10-001-522 | 3.5 in. | Straight, S/S, TC SC CER |
| 10-000-510 | 3.5 in. | Straight, Sharp |
| 10-001-631 | 4.25 in. | Curved B/B |
| 10-001-630 | 4.25 in. | Straight B/B |
| 10-000-516 | 4.25 in. | Straight, 24 mm, Sharp |
| 10-000-517 | 4.25 in. | Curved, Sharp |
| 10-001-633 | 4.5 in. | Angled Probe |
| 10-001-511 | 4.5 in. | Angled, Sharp |
| 10-000-513 | 4.5 in. | Curved, 24 mm, Sharp |
| 10-001-505 | 4.5 in. | Curved, Left-handed |
| 10-001-509 | 4.5 in. | Curved, Sharp, TC |
| 10-001-506 | 4.5 in. | Curved, SURE CUT |
| 10-001-510 | 4.5 in. | Curved, TC, SURE CUT |
| 10-001-512 | 4.5 in. | Side Curve, Sharp |
| 10-000-512 | 4.5 in. | Straight, 24 mm, Sharp |
| 10-001-507 | 4.5 in. | Straight, Sharp, TC |
| 10-001-504 | 4.5 in. | Straight, SURE CUT |
| 10-001-529 | 4.5 in. | Curved, S/S, Ceramic |
| 10-000-518 | 4.5 in. | Straight, Sharp, Left-Hand |
| 10-000-519 | 4.5 in. | Straight, Tungsten Carbide |
| 10-001-625 | 4 in. | Curved B/B |
| 10-001-624 | 4 in. | Straight B/B |
| 10-001-568 | 5 in. | Light Curve, Blunt |
| 10-001-475 | 6 in. | Curved, 6 mm X .33 mm tip |
| 10-001-473 | 6 in. | Curved, 8 mm X .33 mm tip |
| 10-001-474 | 6 in. | Straight, 6 mm X .33 mm tip |
| 10-001-472 | 6 in. | Straight, 8 mm X .33 mm tip |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 37 options available.
Catalog No.
10-000-511
Supplier
Stoelting™
Supplier No.
5213211P
Add to Cart
Add to Cart
Specifications
Specifications
| For Use With (Application) | Neuroscience |
| Length (English) | 3.5 in. |
| Model | Curved, 23 mm, Sharp |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?