Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micro Essential Lab Hydrion™ Insta-Chek™ pH Test Paper 0.0 to 13.0

Catalog No. 14853166 Shop All Micro Essential Lab Products
Change view
Click to view available options
pH Range:
0 to 13
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range
14-853-166 0 to 13
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-853-166 Supplier Micro Essential Lab Supplier No. 93
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy, instant pH determination

  • Wide pH range: 0.0 to13.0
  • Distinct color match at each full pH unit
  • Immediate response with accurate, reproducible readings
  • Each kit consists of a 4.57m (15 ft.) long × 6.35mm (0.25 in.) wide roll of test paper (100 to 150 tests)

For: Classrooms, Hospital and general laboratories, Industrial testing, Food service, Safety/Emergency testing, Agriculture, in vitro testing

Compliance

Calibration verified using NIST traceable standards

Specifications

pH Range 0 to 13
For Use With (Application) For classroom demonstrations, hospital laboratories, general laboratories, industrial testing, food service, safety testing, emergency testing, agricultural testing in-vitro testing
Includes 10 kits, each consisting of a 15 ft. roll of test paper and matching color chart
Quantity 100 to 150 Tests
Type pH Test Paper
Dimensions (L x W) 15 ft. x 0.21 in. (4.6 m x 0.55 cm)
Length (English) 15 ft.
Length (Metric) 4.6 m
Width (English) 0.25 in.
Width (Metric) 0.63 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.