Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micro Essential Lab Hydrion™ Single Roll Dispenser, 4.8 to 6.7 pH

Catalog No. 14853150D Shop All Micro Essential Lab Products
Change view
Click to view available options
pH Range:
4.8 to 6.7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range
14-853-150D 4.8 to 6.7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-853-150D Supplier Micro Essential Lab Supplier No. #333
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Matching color chart

Immediate, accurate response pH test strips

For classroom, laboratory and general testing applications.

  • Short pH Range: 4.8 to 6.7
  • Distinct color matches at pH 4.8, 5.3, 5.9, 6.3 and 6.7
  • 4.57m (15 ft.) long × 6.35mm (1/4 in.) wide roll provides 100 to 150 tests

Compliance

Calibration verified using NIST™ traceable standards

Specifications

pH Range 4.8 to 6.7
Includes Color chart
Quantity 100 to 150 Tests
Type Single Roll pH Paper Dispenser
Dimensions (L x W) 15 ft. x 1/4 in. (4.57 m x 6.35 mm)
Length (English) 15 ft.
Length (Metric) 4.57 m
Width (English) 1/4 in.
Width (Metric) 6.35 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.