Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Micro-Fine™ IV Insulin Syringes

Catalog No. 148291A
Change view
Click to view available options
Needle Gauge:
27 G
28 G
Length (English):
0.5 in.
0.62 in.
Product Type:
IV Insulin Syringe
IV Insulin Syringe, Single Unit Graduation
Insulin Syringe
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Product Type
14-829-1A 28 G 0.5 in. IV Insulin Syringe, Single Unit Graduation
14-829-1D 27 G 0.62 in. IV Insulin Syringe
14-829-1B 28 G 0.5 in. Insulin Syringe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-829-1A Supplier BD Supplier No. 329420
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Double lubricated needles to reduce drag and make injections easier

  • Plunger tip lines up exactly with scale marking for accurate dosage
  • Minimal dead space between plunger and needle
  • All have 28-gauge needle (13mm [1/2 in.] length), except Mfr. No. 329412, which has 27-gauge needle (16mm [5/8 in.] length)
  • Capacity: 1mL

† Single-unit graduation.

Specifications

Needle Gauge 28 G
For Use With (Application) Double lubricated needles to reduce drag and make injections easier
Includes With permanent attached needle
Length (English) 0.5 in.
Length (Metric) 1.27 cm
Product Type IV Insulin Syringe, Single Unit Graduation
Volume (Metric) 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.