Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Micro Friedman Rongeur

Catalog No. 21124458 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric) Blade:
1.3 mm
2 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
21-124-458 1.3 mm
21-124-459 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-458 Supplier Surgical Design™ Supplier No. 111215
Add to Cart
Add to Cart

Micro Friedman rongeur delivers fine, precise bone cutting for microsurgical applications.

  • Manufactured from medical-grade stainless steel for durability, precision, and corrosion resistance
  • Compact 5.5-in. length ideal for controlled bone work in confined surgical areas
  • Available in 1.3 mm and 2 mm bite sizes for fine, detailed bone removal
  • Curved jaw design enhances visibility and access in delicate fields
  • Smooth rongeur mechanism ensures consistent cutting pressure and tactile feedback
  • Lightweight and balanced to reduce hand fatigue during microsurgical work
  • Designed for microsurgical, ENT, neurosurgical, and ophthalmic bone trimming
  • Ideal for forensic, pathology, and veterinary precision dissection
  • Commonly used in research, teaching, and delicate reconstructive procedures

Specifications

Product Type Bone-cutting Forceps
Blade Material Stainless Steel
Blade Style Curved
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Length (Metric) Blade 1.3 mm
Material Stainless Steel
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.