Learn More
Description
- Manufactured from medical-grade stainless steel for durability, precision, and corrosion resistance
- Compact 5.5-in. length ideal for controlled bone work in confined surgical areas
- Available in 1.3 mm and 2 mm bite sizes for fine, detailed bone removal
- Curved jaw design enhances visibility and access in delicate fields
- Smooth rongeur mechanism ensures consistent cutting pressure and tactile feedback
- Lightweight and balanced to reduce hand fatigue during microsurgical work
- Designed for microsurgical, ENT, neurosurgical, and ophthalmic bone trimming
- Ideal for forensic, pathology, and veterinary precision dissection
- Commonly used in research, teaching, and delicate reconstructive procedures
Specifications
Specifications
| Product Type | Bone-cutting Forceps |
| Blade Material | Stainless Steel |
| Blade Style | Curved |
| Length (English) | 5.5 in. |
| Length (Metric) | 13.97 cm |
| Length (Metric) Blade | 2 mm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.