Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Micro-Klean™ RT Series Filter Cartridge

Catalog No. 02555911
Change view
Click to view available options
Pore Size:
1 μm
5 μm
10 μm
25 μm
50 μm
75 μm
Length (English):
9.75 in.
10 in.
19.5 in.
20 in.
29.25 in.
30 in.
39 in.
40 in.
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Length (English)
02-555-911 1 μm 20 in.
02-555-386 50 μm 29.25 in.
02-555-441 25 μm 19.5 in.
02-555-442 25 μm 29.25 in.
02-555-437 50 μm 30 in.
02-555-436 50 μm 10 in.
02-555-438 75 μm 30 in.
02-555-413 50 μm 9.75 in.
02-555-412 5 μm 39 in.
02-555-909 5 μm 20 in.
02-555-405 10 μm 30 in.
02-555-390 5 μm 29.25 in.
02-555-393 1 μm 30 in.
02-555-396 10 μm 10 in.
02-555-422 25 μm 30 in.
02-555-421 10 μm 9.75 in.
02-555-416 1 μm 29.25 in.
02-555-430 5 μm 30 in.
02-555-432 5 μm 40 in.
02-555-433 1 μm 40 in.
02-555-371 25 μm 9.75 in.
02-555-910 10 μm 20 in.
02-555-908 75 μm 9.75 in.
02-555-369 5 μm 9.75 in.
02-555-376 10 μm 29.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
The brand will transition from 3M to Thermo Scientific
Catalog No. 02-555-911 Supplier Thermo Scientific Supplier No. RT20Y16G20NN
Only null left
Add to Cart
Add to Cart
The brand will transition from 3M to Thermo Scientific

Filter Cartridges are all-polypropylene depth filters that provide consistent particle-reduction efficiency and long service life.

  • Rigid depth filter construction reduces unloading at high differential pressure
  • Enhanced contaminant holding capacity results in fewer required filter change-outs
  • Grooved cartridge with extended surface area promotes fuller utilization of the depth matrix and long filter life
  • Manufactured without adhesives, binders, surfactants, or lubricants for compatibility across a wide range of applications and operating conditions
  • Materials comply with regulations for food and beverage contact and for use in potable water applications
  • Core-less filter structure allows ease of disposal via incineration or shredding
  • Continuous integral length filter element

Specifications

Disposable Single-use
Filter Type Filter Cartridge
Material (Membrane) Polypropylene
Pore Size 1 μm
Sterility Non-sterile
Quantity 50/Cs.
Type Cylindrical Depth Filter Cartridge
Length (English) 20 in.
Length (Metric) 50.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.