Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cadence Science™ Micro-Mate Connectors
SDP

Catalog No. 1463075 Shop All Cadence Science Inc. Products
Change view
Click to view available options
Diameter (English) Inner:
0.188 to 0.25 in.
0.25 to 0.313 in.
For Use With:
4.5 to 6mm
6 to 7.8mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner For Use With
14-630-75 0.188 to 0.25 in. 4.5 to 6mm
14-630-72 0.25 to 0.313 in. 6 to 7.8mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-630-75 Supplier Cadence Science™ Supplier No. 6515IND
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cadence Science Micro-Mate Connectors, Diameter Inner: 0.25 to 0.313 in., For Use With: 6 to 7.8mm, Certifications/Compliance: ISO 594, Stainless Steel, Tubing Connector, Maximum Pressure: 45 psi

Specifications

Certifications/Compliance ISO 594
Diameter (English) Inner 0.188 to 0.25 in.
Material Stainless Steel
For Use With 4.5 to 6mm
Maximum Pressure 45 psi
Product Type Tubing Connector
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.