Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Micro-Perforated Specimen Basket

Catalog No. 01189132 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
10 x 10 x 2.5 in.
10 x 10 x 6 in.
10 x 10 x 7 in.
10 x 6 x 2.5 in.
10 x 8 x 4 in.
11.5 x 8 x 7 in.
12.75 x 12.75 x 2.5 in.
12.75 x 9 x 2.5 in.
12.75 x 9 x 7 in.
4 x 4 x 6 in.
5 x 4 x 2.5 in.
5 x 4 x 4 in.
5 x 4 x 6 in.
5 x 5 x 6 in.
6 x 6 x 2.5 in.
6 x 6 x 6 in.
9 x 9 x 9 in.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-189-132 5 x 4 x 2.5 in.
01-189-140 4 x 4 x 6 in.
01-189-137 5 x 4 x 4 in.
01-189-139 5 x 4 x 6 in.
01-189-141 5 x 5 x 6 in.
01-189-133 6 x 6 x 2.5 in.
01-189-144 6 x 6 x 6 in.
01-189-145 9 x 9 x 9 in.
01-189-134 10 x 6 x 2.5 in.
01-189-138 10 x 8 x 4 in.
01-189-135 10 x 10 x 2.5 in.
01-189-143 10 x 10 x 6 in.
01-189-148 10 x 10 x 7 in.
01-189-146 11.5 x 8 x 7 in.
01-189-136 12.75 x 9 x 2.5 in.
01-189-147 12.75 x 9 x 7 in.
01-189-149 12.75 x 12.75 x 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 01-189-132
Add to Cart
Add to Cart

This Micro-Perforated Specimen Basket features durable and lightweight aluminum construction with 3 mm perforations.

  • Useful in holding laboratory ware for washing, storage, or autoclaving
  • Perforated design with 3.2 mm orifices
  • Resistant to acidic/alkali corrosion and autoclavable
  • Aluminum construction
  • Lightweight, strong, and durable

Specifications

Certifications/Compliance ISO, GMP
Autoclavable Autoclavable
Color Silver
Holds Labware
Material Aluminum
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Test tubes and other labwares
Dimensions (L x W x H) 5 x 4 x 2.5 in.
Product Type Aluminum Basket
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.