Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Micro Reaction Vessels

Catalog No. 111010061 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
2 mL
5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-101-0061 5 mL
11-101-0098 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-0061 Supplier MilliporeSigma™ Supelco™ Supplier No. 27378
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cone shaped inside for easy removal of small samples.

  • They are made of heavy-wall borosilicate glass and are supplied with PTFE-faced septum and cap.
  • This glassware can be autoclaved or centrifuged.
  • The septa material can not be autoclaved.
  • The maximum temperature of the septa is less than 121°C.
  • Require a 20 mm seal. This is not supplied with the product.
  • These products are manufactured without graduations on the glassware.
TRUSTED_SUSTAINABILITY

Specifications

Description Crimp Top
Diameter (Metric) Outer 20 mm
Material Clear Glass
Volume (Metric) 5 mL
No. per Pack 12
Height (Metric) 61 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.