Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Micro Rem/Sievert Tissue-Equivalent Survey Meters

Catalog No. 14564103 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Micro Rem Survey Meter LE
Micro Sievert LE
Survey Meter
Survey Meter LE
Tissue Equivalent Survey Meter
Includes:
Audio
Audio Capability
Audio Capability, Extended Detector
Audio, Extended Detector
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Includes
14-564-103 Survey Meter LE Audio, Extended Detector
14-564-100 Tissue Equivalent Survey Meter Audio Capability
14-564-102 Micro Rem Survey Meter LE Audio
14-564-101 Survey Meter Audio Capability, Extended Detector
14-564-107 Micro Sievert LE Audio, Extended Detector
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-564-103 Supplier Thermo Scientific™ Supplier No. MICROREMAOLEED
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Ideal in applications where accurate dose rate measurements of low radiation levels are required.

Thermo Scientific™ Micro Rem/Sievert Tissue-Equivalent Survey Meter is ideal in applications where accurate dose rate measurements of low radiation levels are required.

Absorbed dose rate directly read so no conversion from mR/h (or mSv/h) is required.

These instruments' rem response and accuracy set them apart from conventional “micro R” meters that use NaI(Tl) detectors. NaI(Tl) detectors overrespond to low energies and produce erroneously high readings. Rugged construction and quality components make the Micro Rem and Micro Sievert durable. Easy to service.
  • Linear response to all energies
  • Tissue equivalent scintillator provides nearly flat energy response
  • Gamma and X-ray detection from tissue equivalent photon response
  • Optional audio counts and alarms
  • Extended detector option
  • Expanded low-energy response option
  • Exclusive high-voltage battery check ensures proper operating conditions; two 9-volt batteries are all that's required for power
The expanded low energy response option extends the instrument's low energy cutoff to 17 keV (vs. 40 keV) for the standard instruments. The extended detector option mounts the internal detector so that its sensitive area extends out from the front of the instrument case bottom. This makes it easier to survey certain hard-to-reach locations.

Recommended for:

  • Routine low/medium level gamma dose rate surveys
  • Confirming radiation boundaries
  • Monitoring items for unrestricted release

  • X-ray surveys, using the expanded low energy range option
Also suitable in such applications as: Power Reactors, X-ray Device Monitoring, Uranium Processing / Mine Cleanup Operations, Environmental Measurement Companies, Consultants, Geophysical Companies, Laboratories, and Accelerators.
TRUSTED_SUSTAINABILITY

Specifications

Description Survey Meter LE
Shock 100 g per lightweight machine of MIL-STD 202 C, method 202 B
Energy Range 40 keV to 1.3 MeV
Display Type Ruggedized, recessed, high-torque 1mA meter protected by impact resistant Lexan polycarbonate window with 85.1mm (3.35 in.) scale marked:MICRO REM: 0 to 200 µSv/h, with 'Bat. ok', 'HV ok' check bands.
Battery Type 29 V, MN1604, or equal
Product Type Tissue-Equivalent Survey Meter
Operating Temperature (Metric) −20°C to +50°C
Operating Temperature (English) -4°F to +122°F
Response Time Optimized for each range, 0-90% of final reading as follows: Range: : Time: X0.1 : <15 seconds X1 : <15 seconds X10 : <5 seconds X100 : <2 seconds X1000 : <2 seconds
Detector Type NaI
Geotropism Within ± 2% of full scale
Humidity <5% change in reading from 10% to 95%
For Use With (Application) Routine low/medium level gammadose rate surveysConfirming radiation boundariesMonitoring items for unrestricted releaseX-ray surveys, using the expanded low-energy range option
Vibration 5 g in each of three mutually orthogonal axes at one or more frequencies from 10 to 33 Hz.
Accuracy Within 10% of reading for 13cCs between 20% and 100% of full scale on any range
Radiation Type Gamma, X-Ray
Battery Life >100 hr.
Includes Audio, Extended Detector
Dose Range Five linear ranges:MICRO REM: X0.1: 0 to 20 µrem/h X1: 0 to 200 µrem/h X10: 0 to 2000 µrem/h X100: 0 to 20,000 µrem/h X1000: 0 to 200,000µrem/h
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.