Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon Labware™ Micro Stir Bar, PTFE
SCI_ED

Catalog No. s29162 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
0.0625 x 0.32 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S29162 0.0625 x 0.32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29162
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For stirring test tubes, micro-beakers, etc.

  • Covered with PTFE white resin
  • For the very smallest containers - but always use the largest stirrer bar possible

Specifications

Autoclavable Autoclavable
Diameter (Metric) 1.5 mm
Length (Metric) 8 mm
Shape Octagon
Material PTFE
Quantity CA/12 or PH/10
Length (English) 0.32 in.
Weight (Metric) 0.05g
Color White
Diameter (English) 0.0625 in.
Dimensions (L x W x H) 0.0625 x 0.32 in.
For Use With (Application) Stirring
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.