Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Micro Stir Bars
SCI_ED

Catalog No. S29181 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
12
24
Color:
Blue
Red
Yellow
Yellow, Blue, Red
Dimensions (L x W x H):
0.19 x 0.08 in. (5 x 2 mm)
0.27 x 0.08 in. (7 x 2 mm)
0.31 x 0.07 in. (8 x 1.7 mm)
0.39 x 0.126 in. (10 x 3.2 mm)
0.39 x 0.13 in. (10 x 3.3 mm)
0.5 x 0.124 in. (12.7 x 3.14 mm)
0.5 x 0.128 in. (12.7 x 3.25 mm)
Multiple sizes
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Color Dimensions (L x W x H)
S29181 12 Blue 0.5 x 0.124 in. (12.7 x 3.14 mm)
S29164 24 Yellow, Blue, Red Multiple sizes
S29165 12 Red 0.31 x 0.07 in. (8 x 1.7 mm)
S29166 12 Yellow 0.31 x 0.07 in. (8 x 1.7 mm)
S29167 12 Blue 0.31 x 0.07 in. (8 x 1.7 mm)
S29169 12 Yellow 0.19 x 0.08 in. (5 x 2 mm)
S29168 12 Red 0.19 x 0.08 in. (5 x 2 mm)
S29173 12 Blue 0.27 x 0.08 in. (7 x 2 mm)
S29174 12 Red 0.39 x 0.126 in. (10 x 3.2 mm)
S29175 12 Yellow 0.39 x 0.13 in. (10 x 3.3 mm)
S29177 12 Blue 0.39 x 0.126 in. (10 x 3.2 mm)
S29179 12 Red 0.5 x 0.128 in. (12.7 x 3.25 mm)
S29180 12 Yellow 0.5 x 0.128 in. (12.7 x 3.25 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. S29181
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Micro Color-Coded Stirring Bar For stirring test tubes, micro-beakers, etc.

  • Octagonal shape
  • Resists corrosion, heat, and cold
  • Available in blue, red or yellow
  • PTFE

Specifications

Autoclavable Autoclavable
Type Stir Bar, Micro
Diameter (Metric) 3 mm
Material PTFE
Shape Octagon
Color Blue
Quantity 12
Width (Metric) 3.14 mm
Length (English) 0.5 in.
Dimensions (L x W x H) 0.5 x 0.124 in. (12.7 x 3.14 mm)
Width (English) 0.124 in.
Description Stir Bar Micro Blue 12.7x3 mm
Diameter (English) 0.118 in.
Length (Metric) 12.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.