Learn More
Applied Biosystems™ MicroAmp™ Fast Optical 96-Well GPLE Reaction Plates
Description
- Applied Biosystems MicroAmp Fast Optical 96-Well GPLE Reaction Plates are validated and tested for optimal fit and performance on Applied Biosystems Fast thermal cyclers, 0.1-mL real-time PCR instruments, and genetic analyzers.
- Features of the MicroAmp Fast Optical 96-Well GPLE Reaction Plates include:
- Each lot is certified DNA-, RNase-, and PCR inhibitor-free
- Labeled “For Laboratory Use”
- Optimized for performance with Applied Biosystems instruments
- Excellent heat transfer from thermal block to sample with thin-wall polypropylene wells
- Raised deck for efficient plate sealing to help prevent evaporation and minimize contamination
- MicroAmp Fast Optical 96-well reaction plates are constructed from a single rigid piece of polypropylene and include a raised deck for efficient plate sealing. The thin-wall polypropylene wells provide excellent heat transfer from the thermal block to the sample for fast, efficient PCR amplification.
- Fast PCR plastics are generally required for Fast thermal blocks, which reduce PCR reaction time from two hours to as little as 25 minutes. Fast plates hold smaller volumes (0.1 mL) than standard (0.2 mL) plates. The low profile of these plates minimizes the air space above the reaction, helping to reduce the effects of evaporation and enhance thermal conductivity.
- With General Purpose Lab Equipment (GPLE) plastics, each lot of reaction plates is certified in an ISO 13485-registered facility to be free of DNA, RNase, and PCR inhibitors. GPLE plastics are ideal for use in diagnostic procedures.
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified DNA/RNase Free |
| Packaging | 10 Plates |
| Product Line | MicroAmp |
| Color | Optical |
| Product Type | Microplate |
| For Use With (Equipment) | Thermal Cycler, Genetic Analyzer, DNA Analyzer |
| Skirt Style | Semi |
| Material | Polypropylene |
| No. of Wells | 96 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.