Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microbead Sterilizer PROMO

Catalog No. 14955340S24 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
150 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-955-340S24 150 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-955-340S24

This Microbead Sterilizer is ideal for sterilizing small research tools including forceps, scissors, scalpels, etc. It eliminates the danger of open flames by heating included glass beads to 300°C, eliminating bacteria, spores and other microorganisms.

  • Digital control, up to 300°C
  • Chamber temperature is viewed on large LCD control panel
  • Outer casing stays cool to the touch
  • Safe for use in hoods
  • Supplied safety cover conserves energy and reduces the heat/ramp rate

Specifications

Certifications/Compliance CE
Color Gray, Blue
Capacity (English) 5.3 oz.
Capacity (Metric) 150 g
Diameter (English) Chamber 3.15 in.
Diameter (Metric) Chamber 40 mm
For Use With (Application) Sterilizing Glass Microbeads
For Use With (Equipment) Small Research Tools
Length (English) 5.5 in.
Height (English) Exterior 6.1 in.
Height (Metric) Exterior 15.5 cm
Length (Metric) 14.5 cm
Product Type Sterilizer
Temperature (English) 34°F to 572°F
Temperature (Metric) 100°C to 300°C
Weight (English) 4.4 lb.
Weight (Metric) 2 kg
Height (Metric) Chamber 40 mm
Height (English) Chamber 1.57 in.
Material Aluminum with Plastic Control Panel
Voltage 115 V
Width (Metric) Exterior 14 cm
Dimensions (L x W x H) 5.7 x 5.5 x 6.1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.