Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Big 6 STEC QC Set
SDP

Catalog No. 23017152 Shop All Microbiologics Products
Change view
Click to view available options
Quantity:
2 U
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-017-152 2 U
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-017-152 Supplier Microbiologics™ Supplier No. 5218P
Add to Cart
Add to Cart

Includes

  • Escherichia coli serotype O26:H11 CDC 03-3014
  • Escherichia coli serotype O45:H2 CDC 00-3039
  • Escherichia coli serotype O103:H11 CDC 06-3008
  • Escherichia coli serotype O111:H8 CDC 2010C-3114
  • Escherichia coli serotype O121:H19 CDC 02-3211
  • Escherichia coli serotype O145:NM CDC 99-3311

Microorganism sets for culture purposes and QC applications

KWIK-STIK™

  • Clever design and accurate, repeatable results
  • Each device features single strain of Escherichia coli in lyophilized pellet, reservoir of hydrating fluid and inoculating swab
  • For added convenience, peel-off identification label is included for easy documentation
  • Available in pack of 2 and 6
LYFO DISK™
  • Most economical reference stock culture option; lyophilized pellet containing single strain of Escherichia coli
  • Easy to use, simply re-hydrate pellet and inoculate
  • Available in re-sealable vial containing 6 pellets

Specifications

Certifications/Compliance CE, online certificate of analysis
Content And Storage 2°C to 8°C
Form Lyophilized Pellet
Media Type Kwik-stik™
Product Type QC set
For Use With (Application) Culture purpose and QC application
Includes Escherichia coli serotype O26:H11 CDC 03-3014, Escherichia coli serotype O45:H2 CDC 00-3039, Escherichia coli serotype O103:H11 CDC 06-3008, Escherichia coli serotype O111:H8 CDC 2010C-3114, Escherichia coli serotype O121:H19 CDC 02-3211, Escherichia coli serotype O145:NM CDC 99-3311
Quantity 2 U
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.