Learn More
Description
Includes
- Escherichia coli serotype O26:H11 CDC 03-3014
- Escherichia coli serotype O45:H2 CDC 00-3039
- Escherichia coli serotype O103:H11 CDC 06-3008
- Escherichia coli serotype O111:H8 CDC 2010C-3114
- Escherichia coli serotype O121:H19 CDC 02-3211
- Escherichia coli serotype O145:NM CDC 99-3311
- Escherichia coli serotype O157:H7 ATCC™ 35150™†
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features single strain of Escherichia coli in lyophilized pellet, reservoir of hydrating fluid and inoculating swab
- For added convenience, peel-off identification label is included for easy documentation
- Available in pack of 2 and 6
- Most economical reference stock culture option; lyophilized pellet containing single strain of Escherichia coli
- Easy to use, simply re-hydrate pellet and inoculate
- Available in re-sealable vial containing 6 pellets
Specifications
Specifications
| Certifications/Compliance | CE, online certificate of analysis |
| Content And Storage | 2°C to 8°C |
| Form | Lyophilized Pellet |
| Media Type | Kwik-stik™ |
| Product Type | QC set |
| For Use With (Application) | Culture purpose and QC application |
| Includes | Escherichia coli serotype O26:H11 CDC 03-3014, Escherichia coli serotype O45:H2 CDC 00-3039, Escherichia coli serotype O103:H11 CDC 06-3008, Escherichia coli serotype O111:H8 CDC 2010C-3114, Escherichia coli serotype O121:H19 CDC 02-3211, Escherichia coli serotype O145:NM CDC 99-3311, Escherichia coli serotype O157:H7 ATCC 35150 |
| Quantity | 2 U |
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. MicroBioLogics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
