Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Ascaris lumbricoides Parasite Suspension
SDP

Catalog No. 23017104 Shop All Microbiologics Products
Change view
Click to view available options
Quantity:
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-017-104 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-017-104 Supplier Microbiologics™ Supplier No. FP05
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for quality control and proficiency of diagnostic medical parasitology testing, and for teaching purposes in educational settings

  • Ready-to-use
  • In-Vitro Diagnostic (IVD) device that mimics patient sample
  • Shelf-life: two years
  • Medical IVD
  • With Certificate of Performance
  • Packaged in 1mL vial

QC of diagnostic kits and methods, microscopic examinations, acid-fast staining procedures, proficiency programs and educational purposes for parasitology

Compliance

CE marked

Specifications

Certifications/Compliance CE
Content And Storage Room Temperature
Form Liquid
Media Type Suspension
Product Type Microbiology Media
For Use With (Application) QC of diagnostic kits and method, microscopic examinations, Acid fast staining procedures, proficiency programs and educational purposes for parasitology
Quantity 1 mL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.