Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Pseudomonas aeruginosa ATCC™ BAA-1744™†
SDP

Catalog No. 23016005 Shop All Microbiologics Products
Change view
Click to view available options
Quantity:
2 U
6 U
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-016-005 6 U
23-004-069 2 U
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 23-016-005 Supplier Microbiologics™ Supplier No. 01010K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For culture purposes and QC applications

KWIK-STIK™

  • Clever design and accurate, repeatable results
  • Each device features a single Pseudomonas aeruginosa strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
  • For added convenience, a peel-off identification label is included for easy documentation
  • Available in packs of 2 or 6
  • ATCC™ BAA-1744™†

†The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. Microbiologics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.

Specifications

ATCC® BAA-1744
Biosafety Level 2
Certifications/Compliance CE, online certificate of analysis
Content And Storage 2°C to 8°C
Form Lyophilized Pellet
Media Type Kwik-stik™
Product Type QC Microorganism
For Use With (Application) Culture purpose and QC application
Quantity 6 U
Species Pseudomonas aeruginosa
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.