Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Staphylococcus aureus subsp. aureus ATCC™ 700698™†
SDP

Catalog No. 23016009 Shop All Microbiologics Products
Change view
Click to view available options
Quantity:
2 U
6 U
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-016-009 6 U
23-013-558 2 U
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 23-016-009 Supplier Microbiologics™ Supplier No. 01022K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For culture purposes and QC applications

KWIK-STIK™

  • Clever design and accurate, repeatable results
  • Each device features a single Staphylococcus aureus subsp. aureus strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
  • For added convenience, a peel-off identification label is included for easy documentation
  • Available in packs of 2 or 6
  • ATCC™ 700698™†
    • Methicillin resistant; GRD Etest™ control

†The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. Microbiologics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.

Specifications

ATCC® 700698
Biosafety Level 2
Certifications/Compliance CE, online certificate of analysis
Content And Storage 2°C to 8°C
Form Lyophilized Pellet
Media Type Kwik-stik™
Product Type QC Microorganism
For Use With (Application) Culture purpose and QC application
Quantity 6 U
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.