Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Microtube Rack 20-Place Rack
GREENER_CHOICESCI_ED

Catalog No. S43127
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S43127 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S43127 Supplier Heathrow Scientific™ Supplier No. HS4284A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Two Tier Microtube Rack, 20-Well, interlocks multiple racks to increase tube storage.

  • Easily remove tubes using the hold-it finger slot on the front of the rack
  • Embossed Index Numbers for quick sample ID and retrieval
  • Tiered rack enables easy tube label identification and sampling
  • Autoclavable
  • Made of polypropylene

Specifications

Certifications/Compliance None
Description Microtube Rack 20-Place Rack, Blue
Autoclavable Autoclavable
Color Blue
Holds Microtubes (0.5 mL), Microtubes (1.0 mL), Microtubes (1.5 mL), Microtubes (2 mL)
Material Polypropylene
Positions 20 Wells
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Microtube Storage
For Use With (Equipment) Microtubes
Model HS4284A
No. per Case 30 Pk.
No. per Pack 6 Pk.
Packaging Carton
Quantity 6 Pk.
Size 8.3 x .5 x 2 in.
Dimensions (L x W) 8.3 x 3.5 x in.
Dimensions (L x W x H) 213 x 90 x 50 mm (8.3 x 3.5 x x 2 in.)
Length (Metric) 21.1 cm
Length (English) 8.3 in.
Width (English) 3.5 in.
Height (English) 2 in.
Diameter (Metric) Well 10 mm
Weight (English) 15 lb.
Weight (Metric) 0.07 kg
Product Type Microtube Rack
Shelves 2 Tiers
Height (Metric) 5 cm
Array 2 x 10
Width (Metric) 9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.