Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microcentrifuge Tube Rack
SCI_ED

Catalog No. S29186 Shop All Fisherbrand Products
Change view
Click to view available options
Positions:
50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S29186 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29186
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For 1.5 mL micro test tubes.

  • Blue polypropylene
  • Does not float or move in circulating water baths
  • Snaps securely together
  • Racks are stackable even when completely loaded with test tubes
  • Capacity: Acco mmodates 50 microtubes with lid open (without interfering) or 100 microtubes with lid closed or without lids

Order Info

Dimensions (L x W x H): 10.5 x 4.75 x 1.8 in.

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Microtubes (1.5 mL)
Material Polypropylene
Positions 50
Quantity 1/Pk.
Dimensions (L x W x H) 10.36 x 4.5 x 1.75 in. (26.4 x 11.43 x 4.4 cm)
Length (Metric) 26.4 cm
Length (English) 10.36 in.
Width (English) 4.5 in.
Height (English) 1.75 in.
Product Type Microcentrifuge Tube Rack
Height (Metric) 4.4 cm
Width (Metric) 11.43 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.