Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Microcentrifuge Tube Rack Cover

Catalog No. 10029259 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
No. per Pack:
5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
10-029-259 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-029-259 Supplier Bel-Art™ Supplier No. F188450100
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For protection of samples.

For protection of samples.

  • For use with 96-well microcentrifuge tube racks
  • Translucent for easy viewing

Specifications

Autoclavable Not Autoclavable
Color Translucent
Holds Microcentrifuge Tubes (1.5 to 2 mL)
Material Polyethylene
Positions 96
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Protection of samples
For Use With (Equipment) 96-well microcentrifuge tube rack
No. per Pack 5
Length (Metric) 206 mm
Product Type Microcentrifuge Tube Rack Cover
Shelves None
Height (Metric) 29 mm
Array 8 x 12
Width (Metric) 119 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.