Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MicroClick 18 x 5 Fixed Angle Microtube Rotor for Compact and 1.6 L and 4 L General Purpose Centrifuges
GSA_VA

Catalog No. 75005765 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
18 x 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-005-765 18 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75-005-765 Supplier Thermo Scientific™ Supplier No. 75005765
  • $2,760.00
    $1,555.65 / Each of 1

    Save $1,204.35

    44% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reduce run times with high throughput 18-place capacity for 5.0mL microtubes and over 22,000 x g.

Reduce run times with high throughput 18-place capacity for 5.0mL microtubes and over 22,000 x g with the new Thermo Scientific™ MicroClick 18 x 5 Fixed Angle Microtube Rotor.

Lightweight and ergonomic ClickSeal™ biocontainment lid allows sample viewing.

Secure, push-button Auto-Lock rotor exchange in as little as 3 seconds delivers:

  • Trouble-free rotor installation and removal
  • No tools are required
  • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience
  • Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory

Compatible with:
Thermo Scientific Sorvall Legend X1, Sorvall Legend XT, Sorvall Legend XF, Sorvall ST 16, Sorvall ST 40, Multifuge X1, Multifuge X3, Megafuge 16, Megafuge 40, Thermo Scientific SL 16 and SL 40

Ordering Alerts:
Adapters are sold separately. Contact your sales representative for more information.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description MicroClick 18 x 5 Fixed Angle Microtube Rotor
Type Fixed Angle Rotor
Capacity 18 x 5 mL
Max. RCF 24,652 x g
Max. Speed 15,000 rpm
Radius (Metric) 102 mm
Max. Tube Length 62 mm
Max. Tube Diameter 17 mm
For Use With (Equipment) Thermo Scientific Sorvall Legend X1/XT/XF and ST 8/16/40 Series, Thermo Scientific Multifuge X1/X3 and Megafuge 8/16/40 Series, Thermo Scientific SL 8/16/40 Series
Angle 45°
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.