Learn More
Description
- Microfiber string is made of polyester and nylon fibers for exceptional surface cleaning
- With three layers of absorbency this flat mop comes individually wrapped and is autoclavable
- Microdenier cover also comes in an IR V Shaped Mop Microdenier Cover is gamma irradiated version
- Outer Layer: Blue twisted microdenier 90% polyester / 15% polyamide
- Middle Layer: White microdenier fabric 85% polyester / 15% polyamide
- Inner Layer: White woven fabric 100% polyester
- Blue twisted loop
- Three layer absorbency
- Individually wrapped
Specifications
Specifications
| Dimensions | 6 x 18 in. (15 x 45 cm) |
| Product Type | Mop Cover |
| Color | Blue |
| Length (English) | 18 in. |
| Sterility | Non-sterile |
| Length (Metric) | 45 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 15 cm |
| Width (English) | 6 in. |
| Size | 6 x 18 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.