Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Microdialysis tubing connectors. Silicone, .015in ID x 10mm. Sterile pack of 100. Makes low dead volume connections between FEP tubing (BFEP-T22Q) and 22ga.
SDP

Catalog No. 5081140
Encompass

Instech MC015/10 are silicone tubing segments designed to connect FEP tubing to 22ga swivels, probes, and syringes. These connectors provide a secure friction fit without adding dead volume to the fluid path, making them a more reliable alternative to traditional "blue widget" connectors which can be difficult to remove and may damage delicate equipment.

Features

  • Type: Microdialysis tubing connectorsr
  • Function: Connects FEP microdialysis tubing to 22ga stainless steel or quartz-lined swivels
  • Dead Volume: Optimized for zero added dead volume after connection
  • Installation: Does not require soaking in alcohol
  • Safety: Minimizes risk of swivel damage during removal compared to shrinking connectors
  • Sterility: Available EtO sterilized
  • Packaging: Sold in packs of 100
  • Dimensions: .015in (0.38mm) ID x 0.39in (10mm) length

Catalog No. 50-811-40 Supplier Instech Supplier No. MC015/10
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Instech MC015/10 are silicone tubing segments designed to connect FEP tubing to 22ga swivels, probes, and syringes. These connectors provide a secure friction fit without adding dead volume to the fluid path, making them a more reliable alternative to traditional "blue widget" connectors which can be difficult to remove and may damage delicate equipment.

Features

  • Type: Microdialysis tubing connectorsr
  • Function: Connects FEP microdialysis tubing to 22ga stainless steel or quartz-lined swivels
  • Dead Volume: Optimized for zero added dead volume after connection
  • Installation: Does not require soaking in alcohol
  • Safety: Minimizes risk of swivel damage during removal compared to shrinking connectors
  • Sterility: Available EtO sterilized
  • Packaging: Sold in packs of 100
  • Dimensions: .015in (0.38mm) ID x 0.39in (10mm) length

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.