Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Microdissection Forceps, 4.5 in., Stainless Steel
SDPSCI_ED

Catalog No. S72116
Change view
Click to view available options
Tip Style:
Fine Curved Points
Long Narrow Points
Tapered fine points
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
S72116 Tapered fine points
S72115 Long Narrow Points
S72117 Fine Curved Points
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S72116 Supplier DR Instruments Supplier No. 18A
Add to Cart
Edge
Add to Cart

Microdissection Forceps 4.5 inch, Stainless Steel are ideal for working under a microscope.

  • Dissecting forceps are great for micro-dissection work
  • Feature straight or curved narrow precision points to help access hard-to-reach areas during dissection
  • Narrow precision points are excellent for precisely manipulating minuscule specimens under the microscope
  • Premium quality stainless steel offers durability and reliability
  • Working under the microscope
  • Watch makers application
  • Splinter removal

Specifications

Product Type Microdissection Forceps
Autoclavable Autoclavable
Color Metallic
Material Stainless Steel
Product Line Dissection Tools
Tip Style Tapered fine points
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Weight (English) 3 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.