Learn More
Description
Microelectrode Arrays
- Available for a range of recording systems and applications
- Manufactured under ISO 9001:2015-certified production and quality-control processes
MESH MEA - Recording Inside an Organoid
- Flexible 60-electrode chip embedded in a slim polyimide mesh to support cell growth around the electrodes
- TiN electrodes with 200 μm spacing and 30 μm diameter
- Sampling rate: 50 kHz per channel, resolution: 24-bit
- Real-time signal detection, feedback, and programmable digital signal processing
- Digital, analog, and audio inputs and outputs
- SuperSpeed USB 3.0 connectivity
- Supports voltage and current stimulation
- Optical access from the bottom
- Compatible with MEA2100 series headstages
60MEA200/30iR-Ti-gr - Standard Microelectrode Array
- TiN electrodes with SiN isolator and opaque TiN contact pads and tracks
- 8 x 8 electrode grid with 59 recording electrodes and 1 internal reference electrode
- Electrode spacing: 200 μm, electrode diameter: 30 μm
- Glass ring height: 6 mm; other heights available on request
- Warranty: 6 months
60MEA200/30iR-ITO-gr - Standard Microelectrode Array
- TiN electrodes with SiN isolator and transparent ITO contact pads and tracks
- 8 x 8 electrode grid with 59 recording electrodes and 1 internal reference electrode
- Electrode spacing: 200 μm, electrode diameter: 30 μm
- Glass ring height: 6 mm; other heights available on request
- Warranty: 6 months
60-3DMEA200/12/80iR-Ti-gr - Three-Dimensional Microelectrode Array
- TiN electrodes with SiN isolator and opaque TiN contact pads and tracks
- 8 x 8 electrode grid with 60 electrodes and an internal reference electrode
- Electrode spacing: 200 μm, electrode diameter: 12 μm, electrode height: 80 μm
- Glass ring height: 6 mm; other heights available on request
- One high-impedance electrode may be present due to the 3D electrode etching process
- Warranty: 6 months
60-6wellMEA200/30iR-Ti-rcr - 6-Well Microelectrode Array
- TiN electrodes with SiN isolator and opaque TiN contact pads and tracks
- 6 wells with a 3 x 3 electrode grid and 9 electrodes per well
- 54 recording electrodes and 6 internal reference electrodes
- Electrode spacing: 200 μm, electrode diameter: 30 μm
- Round 6-well chamber with a 10 mm-high Macrolon ring
- Warranty: 6 months
Specifications
Specifications
| Material | TiN |
| Product Type | Mesh MEA |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.