Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ MicroFirst™ Wipers

Catalog No. 1798796A Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-987-96A 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-987-96A Supplier Berkshire™ Supplier No. MF.0909.20
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 5 (Class 100) applications

  • Nonwoven wiper blend of high-quality cellulose and polyester
  • Unique surface pattern enhances absorbency and strength
  • Steam autoclavable for aseptic environments
  • Durable with high wet strength
  • Work well with IPA and other solvents

Order Info

Basis weight: 56.3g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Cellulose
Compatibility IPA and other solvents
Autoclavable Autoclavable
Basis Weight 56.3
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleaning of lab equipment, wiping in component prep, compounding and wash areas
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.