Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ MicroGenesis Mop
BIOPHARMAGREENER_CHOICE

Catalog No. 19165901 Shop All Contec Inc. Products
Change view
Click to view available options
Product Type:
Backer Plate
Mop Pad
Dimensions:
5 x 18 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions
19-165-901 Mop Pad 5 x 18 in.
19-185-502 Mop Pad -
19-165-900 Backer Plate -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-165-901 Supplier Contec™ Supplier No. MGMP0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroGenesis Mop 100% synthetic, disposable microfiber mop pad effectively removes fine particles and large debris from floors, providing superior removal of visible contaminants. Designed to be used wet or dry for general facilities cleaning in ISO Class 8 environments and above. It is compatible with a wide range of disinfectants, including quats, peroxides, and bleach. These synthetic pads are designed to provide uniform surface coverage.

  • Synthetic construction is compatible with common disinfectants such as quats, peroxides and bleach
  • New pad for each use simplifies quality control, inventory and space management, all without cross-contamination risk
  • Compatible with most existing hardware

Specifications

Dimensions 5 x 18 in.
Product Type Mop Pad
Length (English) 18 in
Sterility Non-sterile
Height (English) 5 in.
Disposable Single-use
Material Synthetic Microfiber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.