Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

iLine Microsystems™ microINR Starter Kit

Catalog No. 23241003
Change view
Click to view available options
Capacity (Metric):
3.17 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
23-241-003 3.17 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-241-003 Supplier iLine Microsystems™ Supplier No. FMA0001AD
Add to Cart
Add to Cart
This item is not returnable. View return policy

The microINR System, manufactured by iLine Microsystems, measures prothrombin time (PT) expressed in International Normalized Ratio (INR), for monitoring oral anticoagulant therapy with warfarin.

  • The microINR System consists of a microINR Meter and microINR test Chip and uses fresh capillary whole blood from a fingerstick.
  • The microINR System is intended for patient self-testing use as well as for healthcare professionals at Point of Care settings.
  • The main advantages of the system are small sample volume required (3μL), multilevel on-board quality controls, direct application of the sample, and auto-calibration.

Specifications

Type Starter Kit
Capacity (Metric) 3.17 kg
Includes 1 Meter, 12 Boxes of chips (300 chips)
Depth (English) 10.82 in.
Depth (Metric) 27.5 cm
Height (English) 6.3 in.
Height (Metric) 15 cm
Width (English) 8.07 in.
Width (Metric) 20.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.