Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
iLine Microsystems™ microINR Meter Kit
Description
- USB interface for data transfer
- Memory holds up to 199 tests and error messages
- Screen dimensions: 45 x 45 mm
- Rechargeable battery (approximately 70 tests per battery cycle)
- 2 buttons for time/date settings, checking memory, and turning on/off
Specifications
Specifications
| Sample Type | Fresh Capillary Blood |
| For Use With (Equipment) | microINR Chips |
| Depth (Metric) | 35 mm |
| Height (Metric) | 119 mm |
| Width (Metric) | 65 mm |
| Operating System | Direct Clot Detection |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?