Learn More
DWK Life Sciences MicroLiter 11 mm Amber Glass Crimp Top Autosampler Vials With Insert
Shop All DWK Life Sciences Products

Description
- Cleaned and packaged in a certified Class 10,000 clean room to eliminate chromatographic errors associated with vials
- Made from Type I borosilicate glass for chemical compatibility and durability
- Amber glass provides protection from light-sensitive samples
- 11 mm crimp top closure for secure sealing
- Vials and inserts meet strict tolerances for reliable automated sample handling
- Silanization available for all glass inserts
- Inserts include 100 μL of solution as a visual reference of sample lift
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Sterility | Non-sterile |
| Volume (Metric) | 400 μL |
| Insert Type | Flat Bottom |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Quantity | 100/Pk. |
| Closure Size | 11 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.