Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ MicroLiter 11mm AlumiTin Magnetic Crimp Top Autosampler Vial Seals
SDP

Catalog No. 15111525 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Silver
Yellow
Septum:
FEP/Butyl
PTFE/Red Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
Quantity:
100
100/Cs.
100/Pk.
2000/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Quantity
15-111-525 Silver PTFE/Silicone/PTFE 100
15-111-485 Silver PTFE/Red Rubber 100/Pk.
15-111-505 Yellow FEP/Butyl 100/Pk.
15-111-519 Silver PTFE/Silicone 100/Cs.
15-111-520 Silver PTFE/Silicone 2000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 15-111-525 Supplier DWK LIFE SCIENCES™ Supplier No. 110040AT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter 11mm AlumiTin Magnetic Crimp Top Autosampler Vial Seals are designed for use with 12x32mm autosampler vials. Available in multiple cap colors and septa types including FEP/Butyl, ETFE/Silicone, PTFE/Silicone, and PTFE/Silicone/PTFE for GC applications.

  • 11mm AlumiTin magnetic crimp-top seals designed for 12x32mm autosampler vials
  • Available in multiple cap colors: Silver, Blue, Green, Red, and Yellow for easy sample identification
  • Choice of septa materials: FEP/Butyl, ETFE/Silicone, PTFE/Silicone, and PTFE/Silicone/PTFE to suit varied GC application requirements
  • Magnetic metallic ring construction for reliable crimp sealing
  • Approved for GC applications
  • Available in packs of 100 or bulk packs of 2000
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone/PTFE
Color Silver
Diameter (Metric) Outer 11 mm
Material Aluminum
Pre-slit No
Sterility Non-sterile
Septum PTFE/Silicone/PTFE
Quantity 100
Closure Size 11 mm
For Use With (Equipment) 11 mm Autosampler Vials - MicroLiter
Autoclavable Not Autoclavable
Product Type Magnetic Crimp Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.