Learn More
DWK Life Sciences MicroLiter 11mm AlumiTin Seal Crimp Top Autosampler Vial, Cap, and Septa Unassembled Component Kits
Shop All DWK Life Sciences Products

Description
- Unassembled component kits offering multiple configurations to suit varied autosampler applications
- Cleaned and packaged in a certified Class 10,000 clean room using a designed process to eliminate chromatographic errors associated with vials
- Identical, clean, and dependable components certified to ensure optimal performance and reproducible results
- Critical physical dimensions are fully tested to confirm consistent fit and function
- Chemical cleanliness testing performed to ensure trace levels of residues are not present
Specifications
Specifications
| Closure Color | Silver |
| Material (Liner) | FEP/Natural Rubber |
| Color | Silver |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | FEP/Natural Rubber |
| No. per Pack | 100 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.