Learn More
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and Septa Assembled Kits
Shop All DWK Life Sciences Products

Description
- Vial, cap, and septa arrive preassembled for convenient, ready-to-use preparation
- Available in clear and amber borosilicate glass vials
- Choice of septa materials including PTFE/Silicone and PTFE/Silicone/PTFE
- 11 mm crimp top closure for secure, leak-resistant sealing
- Suitable for GC and HPLC autosampler applications
- Supplied in packs of 100
Specifications
Specifications
| Closure Color | Silver |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.