Learn More
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and PTFE Silicone Septa Unassembled Component Kits
Shop All DWK Life Sciences Products

Description
- Unassembled component kits offering multiple configurations
- Cleaned and packaged in a certified Class 10000 clean room to eliminate chromatographic errors associated with vials
- Identical, clean, and dependable components certified to ensure optimal performance and reproducible results
- Critical physical dimensions fully tested to ensure consistency
- Chemical cleanliness testing confirms trace residue levels are not present
- PTFE/Silicone septa with slit for GC applications
Specifications
Specifications
| Closure Color | Silver |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | Yes |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.