Learn More
DWK Life Sciences MicroLiter 11 mm Clear Glass Crimp Top Autosampler Vials With Insert
Shop All DWK Life Sciences Products

Description
- Cleaned and packaged in a certified Class 10,000 clean room to eliminate chromatographic errors associated with vials
- Made from Type I borosilicate glass for high chemical resistance and sample integrity
- 11 mm crimp top closure for secure sealing during automated sample handling
- Vials and inserts meet strict dimensional tolerances for consistent autosampler performance
- Available with a range of insert styles to suit different sample volume and recovery needs
- Compatible with MicroLiter 11 mm crimp top autosampler vial seals
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Sterility | Non-sterile |
| Volume (Metric) | 350 μL |
| Insert Type | Conical with Pulled Point |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Quantity | 100/Pk. |
| Closure Size | 11 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.