Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 16 mm Screw Thread Silanized Headspace Vials
SDP

Catalog No. 15111619 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
10 mL
20 mL
Color:
Amber
Clear
Height (Metric):
46 mm
75 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Height (Metric)
15-111-619 20 mL Clear 75 mm
15-111-623 10 mL Amber 46 mm
15-111-621 20 mL Amber 75 mm
15-111-616 10 mL Clear 46 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-111-619 Supplier DWK Life Sciences Supplier No. 162000S
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter 16 mm Screw Thread Silanized Headspace Vials are made from Type 1 borosilicate glass and are compatible with PerkinElmer™, Agilent™, CTC Analytics, Shimadzu™, Tekmar™, and other headspace autosamplers, meeting strict OEM tolerances.

  • Made from Type 1 borosilicate glass for chemical resistance and durability
  • Silanized interior surface reduces analyte adsorption for improved analytical accuracy
  • Compatible with PerkinElmer, Agilent, CTC Analytics, Shimadzu, Tekmar, and other headspace autosamplers
  • Meets and exceeds strict OEM tolerances at no additional cost
  • Every vial is precleaned and packaged in an ISO Class 7 (Class 10,000) cleanroom, certified with the Class 10K seal
  • Cleaner vials improve performance by eliminating virtually all particulates
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 22 mm
Material Borosilicate Glass (Type 1)
Sterility Non-sterile
Volume (Metric) 20 mL
No. per Pack 100
Product Line MicroLiter
Quantity 100/Pk.
Closure Size 16 mm
Marking Spot No
For Use With (Equipment) 16 mm Screw Thread Headspace Caps - MicroLiter
Autoclavable Not Autoclavable
Height (Metric) 75 mm
Preservative None
Product Type Screw Top Headspace Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.