Learn More
DWK Life Sciences MicroLiter 16 mm Screw Thread Silanized Headspace Vials
Shop All DWK Life Sciences Products

Description
- Made from Type 1 borosilicate glass for chemical resistance and durability
- Silanized interior surface reduces analyte adsorption for improved analytical accuracy
- Compatible with PerkinElmer, Agilent, CTC Analytics, Shimadzu, Tekmar, and other headspace autosamplers
- Meets and exceeds strict OEM tolerances at no additional cost
- Every vial is precleaned and packaged in an ISO Class 7 (Class 10,000) cleanroom, certified with the Class 10K seal
- Cleaner vials improve performance by eliminating virtually all particulates
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 22 mm |
| Material | Borosilicate Glass (Type 1) |
| Sterility | Non-sterile |
| Volume (Metric) | 10 mL |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Quantity | 100/Pk. |
| Closure Size | 16 mm |
| Marking Spot | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.