Learn More
DWK LIFE SCIENCES™ MicroLiter 16 mm Screw Thread Headspace Vial Caps

Shop All DWK Life Sciences Products


Description
- 16 mm screw thread design for secure, reliable closure on headspace vials
- Available in multiple septa types including PTFE/Silicone, PTFE/Butyl, Silicone/Aluminum, FKM, and No Septum options
- Silver aluminum cap construction
- Suitable for headspace sampling and chromatography applications including GC and GC-MS
- Available in pack sizes of 100 and 1000
- Manufactured by MicroLiter, a DWK Life Sciences brand
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Silver |
| Diameter (Metric) Outer | 16 mm |
| Material | Steel |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | White PTFE, Blue Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Quantity | 100/Pk. |
| Closure Size | 16 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.