Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 16 mm Screw Thread Headspace Vials
GSA_VASDP

Catalog No. 15111618 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
10 mL
20 mL
Color:
Amber
Clear
Height (Metric):
46 mm
75 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Height (Metric)
15-111-618 20 mL Clear 75 mm
15-111-615 10 mL Clear 46 mm
15-111-620 20 mL Amber 75 mm
15-111-622 10 mL Amber 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-111-618 Supplier DWK Life Sciences Supplier No. 162000
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter 16 mm Screw Thread Headspace Vials are made from Type 1 borosilicate glass, precleaned in an ISO Class 7 cleanroom, and compatible with PerkinElmer, Agilent, CTC Analytics, Shimadzu, Tekmar, and other headspace autosamplers.

  • Made from Type 1 borosilicate glass for superior chemical resistance and thermal stability.
  • Every vial is precleaned and packaged in an ISO Class 7 (Class 10,000) cleanroom, in a box bearing the Class 10K seal.
  • Exceeds most OEM requirements at no additional cost, delivering cleaner vials that improve analytical performance by eliminating particulates.
  • Compatible with PerkinElmer, Agilent, CTC Analytics, Shimadzu, Tekmar, and other headspace autosamplers.
  • Meets strict tolerances set by instrument manufacturers for reliable, reproducible results.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 22 mm
Material Borosilicate Glass (Type 1)
Sterility Non-sterile
Volume (Metric) 20 mL
No. per Pack 100
Product Line MicroLiter
Quantity 100/Pk.
Closure Size 16 mm
Marking Spot No
For Use With (Equipment) 16 mm Screw Thread Headspace Caps - MicroLiter
Autoclavable Autoclavable
Height (Metric) 75 mm
Preservative None
Product Type Screw Top Headspace Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.