Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 16mm Screwthread Headspace Vials, Cap and Septa Assembled Kits with PTFE Septa
SDP

Catalog No. 15111624 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Amber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-111-624 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-111-624 Supplier DWK Life Sciences Supplier No. 166110MA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter 16mm Screwthread Headspace Vials, Cap and Septa Assembled Kits with PTFE Septa offer the convenience of one product number for vial, cap and septa. Cleaned and packaged in a certified Class 10,000 clean room to eliminate chromatographic errors. Assembled kits ship with septa installed.

  • Assembled kit includes vial, cap and septa under one product number for ordering convenience
  • Shipped with septa pre-installed in the cap and cap screwed onto the vial
  • All MicroLiter vials cleaned and repackaged in a certified Class 10,000 clean room
  • Clean room packaging eliminates particulate contamination associated with standard post-production packaging
  • PTFE septa material helps ensure chemical cleanliness and minimises chromatographic errors
  • Compatible with the MicroLiter Dispenser, which maintains closure and septa cleanliness
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Silver
Material (Liner) PTFE
Color Amber
Diameter (Metric) Outer 22 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 10 mL
Septum PTFE
No. per Pack 100
Closure Material Steel
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 16 mm
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 46 mm
Product Type Headspace Screw Top Vial Convenience Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.