Learn More
DWK LIFE SCIENCES™ MicroLiter 20 mm Large Opening Extended Apron Magnetic Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Description
- 20 mm magnetic crimp top seals for headspace vial applications
- Large opening design compatible with LEAP and CTC autosampler systems
- Available in extended apron and standard apron configurations
- Available in silver and gold finishes
- Available in standard pack (100 units) and bulk pack (1000 units)
- Seal only format - septa sold separately
Specifications
Specifications
| Color | Gold |
| Diameter (Metric) Outer | 20 mm |
| Material | Magnetic Steel |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | None |
| No. per Pack | 1000 |
| Product Line | MicroLiter |
| Quantity | 1000/Cs. |
| Closure Size | 20 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.