Learn More
DWK LIFE SCIENCES™ MicroLiter 20 mm Aluminum Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Description
- 20 mm aluminum crimp top seals designed for headspace vial applications
- Available in multiple septa types: Butyl, PTFE/Butyl, PTFE/Molded Butyl, Natural PTFE/Blue Silicone, Tan PTFE/White Silicone, and Aluminum/Silicone
- Recommended for use with all autosampler systems except LEAP/CTC
- Supplied by DWK Life Sciences under the MicroLiter brand
- Available in standard pack sizes of 100 or bulk pack of 1000
Specifications
Specifications
| Color | Silver |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | Natural PTFE, Blue Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Quantity | 100/Pk. |
| Closure Size | 20 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.