Learn More
DWK LIFE SCIENCES™ MicroLiter 20mm AlumiTin Large Opening Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Description
- 20mm AlumiTin large opening crimp top design compatible with LEAP and CTC autosampler systems
- Available in multiple septa types including Butyl, Chemically Inert Butyl, PTFE/Butyl, PTFE/Molded Butyl, Natural PTFE/Blue Silicone, Tan PTFE/White Silicone, and Aluminum/Silicone
- Available in multiple cap colors for easy sample identification
- Sold in packs of 100 for convenient laboratory use
- Designed for reliable headspace vial sealing in chromatography applications
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Color | Green |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | Natural PTFE/Blue Silicone |
| Quantity | 100/Pk. |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Vials - MicroLiter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.