Learn More
DWK LIFE SCIENCES™ MicroLiter 20 mm AlumiTin Small Opening Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Description
- 20 mm AlumiTin small opening crimp top design for headspace vials
- Compatible with LEAP and CTC autosampler systems
- Available in multiple septa types: Butyl, PTFE/Butyl, Molded PTFE/Butyl, Natural PTFE/Blue Silicone, Tan PTFE/White Silicone, and Aluminum/Silicone
- Supplied in packs of 100
- AlumiTin construction provides consistent crimp performance
- Small opening format suitable for headspace sampling applications
Specifications
Specifications
| Color | Green |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | Tan PTFE, White Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Quantity | 100/Pk. |
| Closure Size | 20 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.