Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 20 mm Crimp Top Headspace Vials, 23 mm Outer Diameter, Silanized
SDP

Catalog No. 15111754 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-111-754 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-111-754 Supplier DWK Life Sciences Supplier No. 202000S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter 20 mm Crimp Top Headspace Vials, 23 mm Outer Diameter, Silanized are precleaned and packaged in an ISO Class 7 (Class 10,000) cleanroom, bearing the Class 10K seal, exceeding most OEM requirements at no additional cost.

  • Silanized interior surface reduces analyte adsorption for improved chromatographic performance
  • Precleaned and packaged in an ISO Class 7 (Class 10,000) cleanroom
  • Packaged in a box bearing the Class 10K seal, exceeding most OEM requirements at no additional cost
  • Available in clear or amber glass
  • Available with beveled or flat crimp top finish
  • Available with curved or flat bottom
  • 20 mm crimp seal format compatible with PerkinElmer and Tekmar headspace systems
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass (Type 1)
Sterility Non-sterile
Volume (Metric) 20 mL
Insert Type Curved Bottom
Material (Coating) Silanized
No. per Pack 100
Product Line MicroLiter
Quantity 100/Pk.
Closure Size 20 mm
Marking Spot No
For Use With (Equipment) PerkinElmer, Tekmar Autosamplers
Autoclavable Not Autoclavable
Height (Metric) 75 mm
Preservative None
Product Type Crimp Top Headspace Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.